You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #PG2436HA0012

Cover, Enclosure; Underground; Concrete, 24.0 in. x 36.0 in.; 15000 lb; Gray

SKU # 47065798999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Underground Enclosure Cover
Material: Concrete
LxW: 24.00 in. x 36.00 in.
Design Load: 15000 lb.
Color: Gray
Logo: Communication
Mounting Bolts: (2) 3/8-16 S/S Hex Head

QUAZ PG2436HA0012 .