Menu Search

CHRISTY CONCRETE #N9D

Underground Service Box Concrete

SKU: 78204398999
Manufacturer Series: N09
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Underground Service Box
Material: Concrete
LxW: 10.25 in x 16.75 in
Finish: Etched Polyethylene
Mounting Bolts: Not Included
Description
Underground Service Box Covers: Cover Type - Underground Service Box; Material - Concrete; LxW - 10.25 in x 16.75 in; Finish - Etched Polyethylene; Mounting Bolts - Not Included; Additional Information - Grounding Lid; Manufacturer Series - N09
Additional Info: Grounding Lid