Menu Search
Search
CHRISTY CONCRETE #FL36T

Fibrelyte Service Box Cover, Composite, 30 x 17 in.

SKU # 78204392589
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Underground Service Box Cover
Material: Composite
LxW: 30.00 x 17.00 in.
Mounting Bolts: 3/8-16 Stainless Steel Hex Head Bolt, Washer and Floating Nut

Fibrelyte manufactured from an exclusive composite formulation of polyester resin, fiberglass and calcium carbonate yields lightweight, high strength enclosures. This proprietary composite material is stronger, easier to handle and much lighter than concr