Menu Search
Search
WIRE PRODUCTS #VASSER-4/3C-URD-W/YEL-ST

Secondary UD Triplex Cable Vassar 600V 1000-ft

SKU # 78013096200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Secondary UD Triplex
Code Name: Vassar
Conductor Material: Aluminum, Stranded
Insulation: Cross-linked Polyethylene (XLPE), 90 Degree C
Phase Conductor AWG: 4
Neutral: 4
Amps, Direct Burial: 125A
Amps, In-Duct: 90A
Voltage: 600V
Outside Diameter: 0.745 in.
Weight: 202 lb. / 1000 ft.
Length: 1000 ft.

Underground Secondary Distribution Cable: Cable Type - Secondary UD Triplex; Code Name - Vassar; Conductor Material - Aluminum, Stranded; Insulation - X-Linked Polyethylene, 90ÂșC; Phase Conductor AWG - 4; Neutral - 4; Amps, Direct Burial - 125; Amps, In-Duct - 90; Voltage - 600V; OD - 0.745"; Weight - 202 Lb/1000-ft; Length - 1000-ft; Additional Information - With Yellow Stripe

Additional Info: With Yellow Stripe