Menu Search
WIRE PRODUCTS #SWEETBRIAR-4/0-BICC-HISCR

HI-SCORE Secondary UD Triplex Cable Sweetbriar 600V 1000-ft

SKU # 78012092139
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Secondary UD Triplex
Code Name: Sweetbriar
Conductor Material: Aluminum, Stranded
Insulation: Cross-linked Polyethylene (XLPE), 90 Degree C
Phase Conductor AWG: 4/0
Neutral: 2/0
Amps, Direct Burial: 315A
Amps, In-Duct: 240A
Voltage: 600V
Outside Diameter: 1.421 in.
Weight: 711 lb. / 1000 ft.
Length: 1000 ft.

Underground Secondary Distribution Cable: Cable Type - Secondary UD Triplex; Code Name - Sweetbriar; Conductor Material - Aluminum, Stranded; Insulation - X-Linked Polyethylene, 90ÂșC; Phase Conductor AWG - 4/0; Neutral - 2/0; Amps, Direct Burial - 315; Amps, In-Duct - 240; Voltage - 600V; OD - 1.421"; Weight - 711 Lb/1000-ft; Length - 1000-ft; Additional Information - Hi-Score insulation provides superior mechanical protection.; Manufacturer Series - HI-SCORE

Additional Info: Hi-Score insulation provides superior mechanical protection.