Secondary UD Triplex Cable 600V 1000-ft

SKU: 78012097990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Secondary UD Triplex
Conductor Material: Aluminum, Stranded
Insulation: X-Linked Polyethylene, 90ºC
Phase Conductor AWG: 250
Neutral: 3/0
Amps, Direct Burial: 345A
Amps, In-Duct: 265A
Voltage: 600V
Weight: 872 lb. / 1000 ft.
Length: 1000 ft.
Manufacturer Series: HI-SCORE
Underground Secondary Distribution Cable: Cable Type - Secondary UD Triplex; Conductor Material - Aluminum, Stranded; Insulation - X-Linked Polyethylene, 90ºC; Phase Conductor AWG - 250; Neutral - 3/0; Amps, Direct Burial - 345; Amps, In-Duct - 265; Voltage - 600V; Weight - 872 Lb/1000-ft; Length - 1000-ft; Manufacturer Series - HI-SCORE