Menu Search
Underground Secondary Distribution Cable Secondary UD Quadruplex Cable Wake Forest 600V 1500-ft
WIRE PRODUCTS #4/0-4/0-2/0-1500FT

Secondary UD Quadruplex Cable Wake Forest 600V 1500-ft

SKU # 78012092058
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Secondary UD Quadruplex
Code Name: Wake Forest
Conductor Material: Aluminum, Stranded
Insulation: X-Linked Polyethylene, 90 degC
Phase Conductor AWG: 4/0
Neutral: 2/0
Amps, Direct Burial: 290A
Amps, In-Duct: 225A
Voltage: 600V
Outside Diameter: 1.588 in.
Weight: 977 lb. / 1000 ft.
Length: 1500 ft.