Menu Search

WIRE PRODUCTS #600V

HI-SCORE Secondary UD Quadruplex Cable Slippery Rock 600V 1500-ft

SKU: 78012092059
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Secondary UD Quadruplex
Code Name: Slippery Rock
Conductor Material: Aluminum, Stranded
Insulation: X-Linked Polyethylene, 90 deg C
Phase Conductor AWG: 350
Neutral: 4/0
Amps, Direct Burial: 385A
Amps, In-Duct: 305A
Voltage: 600V
Outside Diameter: 2.006 in.
Weight: 1548 lb. / 1000 ft.
Length: 1500 ft.
Description
Underground Secondary Distribution Cable: Cable Type - Secondary UD Quadruplex; Code Name - Slippery Rock; Conductor Material - Aluminum, Stranded; Insulation - X-Linked Polyethylene, 90 deg C; Phase Conductor AWG - 350; Neutral - 4/0; Amps, Direct Burial - 385; Amps, In-Duct - 305; Voltage - 600V; OD - 2.006 in.; Weight - 1548 Lb/1000-ft; Length - 1500-ft; Manufacturer Series - HI-SCORE