WIRE PRODUCTS #600V

Secondary UD Duplex Cable Aluminum, Stranded

SKU: 78012099225
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Secondary UD Duplex
Code Name: Claflin
Conductor Material: Aluminum, Stranded
Insulation: X-Linked Polyethylene, 90ºC
Phase Conductor AWG: 6
Neutral: 6
Amps, Direct Burial: 95A
Amps, In-Duct: 70A
Voltage: 600V
Outside Diameter: 0.596 in.
Weight: 90 lb. / 1000 ft.
Length: 1000 ft.
Manufacturer Series: HI-SCORE
Description
Underground Secondary Distribution Cable: Cable Type - Secondary UD Duplex; Code Name - Claflin; Conductor Material - Aluminum, Stranded; Insulation - X-Linked Polyethylene, 90ºC; Phase Conductor AWG - 6; Neutral - 6; Amps, Direct Burial - 95; Amps, In-Duct - 70; Voltage - 600V; OD - 0.596"; Weight - 90 Lb/1000-ft; Length - 1000-ft; Additional Information - Hi-Score insulation provides superior mechanical protection.; Manufacturer Series - HI-SCORE
Additional Info: Hi-Score insulation provides superior mechanical protection.