Menu Search
Search
ALCAN CABLE #RIDER-ALHD

Secondary UD Triplex Cable Rider 600V 1000-ft

SKU # 66292792015 Manufacturer Series: ALHIDE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Secondary UD Triplex
Code Name: Rider
Conductor Material: Aluminum, Stranded
Insulation: Cross-linked Polyethylene (XLPE)
Phase Conductor AWG: 500
Neutral: 350
Amps, Direct Burial: 525A
Voltage: 600V
Outside Diameter: 2.026 in.
Weight: 1597 lb. / 1000 ft.
Length: 1000 ft.

Underground Secondary Distribution Cable: Cable Type - Secondary UD Triplex; Code Name - Rider; Conductor Material - Aluminum, Stranded; Insulation - X-Linked Polyethylene, 90ÂșC; Phase Conductor AWG - 500; Neutral - 350; Amps, Direct Burial - 525; Voltage - 600V; OD - 2.026"; Weight - 1597 Lb/1000-ft; Length - 1000-ft; Additional Information - Single layer ruggedized cable; Manufacturer Series - ALHIDE

Additional Info: Single layer ruggedized cable