WIRE PRODUCTS #4/0-AL-15KV-URD-XLP-JKTD

Primary UD Jacketed Cable Aluminum, Stranded

SKU: 78012094039
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Primary UD Jacketed
Conductor Material: Aluminum, Stranded
Insulation Material: XLP
Phase Conductor AWG: 4/0
Neutral: Full, Concentric 20x12 CU
Voltage: 15kV
Description
Underground Primary Distribution Cable: Cable Type - Primary UD Jacketed; Conductor Material - Aluminum, Stranded; Insulation Material - XLP; Phase Conductor AWG - 4/0; Neutral - Full, Concentric 20x12 CU; Voltage - 15kV