Menu Search
Underground Primary Distribution Cable Primary UD Jacketed Cable Aluminum, Stranded
WIRE PRODUCTS #15KV

Primary UD Jacketed Cable Aluminum, Stranded

SKU # 78012095419
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Primary UD Jacketed
Conductor Material: Aluminum, Stranded
Insulation Level: 133 Percent 220 mils
Insulation Material: URD
Phase Conductor AWG: 1/0
Voltage: 15kV

Underground Primary Distribution Cable: Cable Type - Primary UD Jacketed; Conductor Material - Aluminum, Stranded; Insulation Level - 133 Percent 220 mils; Insulation Material - URD; Phase Conductor AWG - 1/0; Voltage - 15kV