WIRE PRODUCTS #15KV

Primary UD Jacketed Cable Aluminum, Solid

SKU: 78012093611
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Primary UD Jacketed
Conductor Material: Aluminum, Solid
Insulation Level: 133% 220 mils
Insulation Material: EPR
Phase Conductor AWG: 1/0
Neutral: 1/3, Concentric 6x14 CU
Amps, Direct Burial: 210A
Amps, In-Duct: 155A
Voltage: 15kV
Outside Diameter: 1.13 in.
Weight: 740 lb / 1000 ft.
Description
Underground Primary Distribution Cable: Cable Type - Primary UD Jacketed; Conductor Material - Aluminum, Solid; Insulation Level - 133% 220 mils; Insulation Material - EPR; Phase Conductor AWG - 1/0; Neutral - 1/3, Concentric 6x14 CU; Amps, Direct Burial - 210; Amps, In-Duct - 155; Voltage - 15kV; OD - 1.130"; Weight - 740 Lb/1000-ft