Menu Search
OKONITE #2-URD-15KV-1/C

Distribution Cable, 15kV, Aluminum Conductor, 2500-ft L

SKU # 78490496931
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Distribution Cable
Conductor Material: Aluminum
Insulation Material: EPR
Voltage: 15kV
Length: 2500 ft.