×

Your shopping cart is empty.

3M 1251

3M  1251

Chemical Indicator Strip, 8.00 in.H x 0.63 in.D, 8-ft Locator, Polyethylene, -22 to 150 degF

3M

Manufacturer # 1251

SKU: 05400796281





Product Description

Underground Facility Locators: Type - Underground Facility Mini-Marker; Locator Range - 8-ft (2.4m); Material - Polyethylene, Red; Size - 15.00"(381mm) Dia.; Operating Temperature - -22 to 150 degF (-30 to 60 degC); Additional Information - Identification Code: Red for Power/Electrical Utility. Shape: Serves as digging shield; Manufacturer Series - ScotchMark

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Underground Facility Mini-Marker
Locator Range: 8 ft. (2.4m)
Material: Polyethylene, Red
Size: 15.00"(381mm) Dia.
Operating Temperature: -22 to 150 degF (-30 to 60 degC)
Manufacturer Series: ScotchMark

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: