Menu Search
Undercarpet Power Cables Cable, Power Strip, 10 ft Length
LIEBERT #MPCABLE10

Cable, Power Strip, 10 ft Length

SKU # 83551400593
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Advanced Power Strip
Length: 10 ft. (3m)

Undercarpet Power Cables: Type - Advanced Power Strip; Length - 10 ft (3m)