Menu Search
Under-Cabinet Lighting Disk Lighting, Xenon, 18W, 12V, Black, 3.12 in. W x 0.87 in. H

SEA GULL LIGHTING PRODUCTS #9485-12

Disk Lighting, Xenon, 18W, 12V, Black, 3.12 in. W x 0.87 in. H

SKU #78565294852
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Undercabinet Lighting Fixture
Lamp Type: Xenon
Lamp Watts: 18W
Lamp Voltage: 12V
Dimensions: 3.12 in. W x 0.87 in. H
Color: Black

Under-Cabinet Lighting: Type - Undercabinet Lighting Fixture; Lamp Type - Xenon; Lamp Watts - 18W; Lamp Voltage - 12V; Dimensions - 3.12 in. W x 0.87 in. H; Color - Black; Additional Information - Wire/Cord: 36 in. (color/Black), Mounting: Dual Mount, Beam Spread: Narrow Flood 24 Degree

Additional Info: Wire/Cord: 36 in. (color/Black), Mounting: Dual Mount, Beam Spread: Narrow Flood 24 Degree