You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PROGRESS LIGHTING #P7018-30EBS

Undercabinet Lighting Fixture, F15T8 Lamp, 15W

SKU # 78524717285
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Undercabinet Lighting Fixture
Lamp Type: F15T8 Lamp
Lamp Quantity: 1
Lamp Watts: 15W
Dimensions: 4x1-5/8x18-3/8in
Color: White

Under-Cabinet Lighting: Type - Undercabinet Lighting Fixture; Lamp Type - F15T8 Lamp; Lamp Quantity - 1; Lamp Watts - 15W; Dimensions - 4x1-5/8x18-3/8in; Color - White; Additional Information - Mount easily under cabinets and shelves, over a desk, in kitchens or any work area. All have a white acrylic diffuser and white baked enamel housing. 120V NPF electronic ballast.

Additional Info: Mount easily under cabinets and shelves, over a desk, in kitchens or any work area. All have a white acrylic diffuser and white baked enamel housing. 120V NPF electronic ballast.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.