Menu Search
Under-Cabinet Lighting Undercabinet LED Fixture, LED, 10W

PROGRESS LIGHTING #P7005-30

Undercabinet LED Fixture, LED, 10W

SKU #78524716556
Manufacturer Series: LED Undercabinet
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Undercabinet LED Fixture
Lamp Type: LED
Lamp Quantity: 1
Lamp Watts: 10W
Dimensions: 3.5x1x18in
Color: White

Additional Info: Under Cabinet 18" LED 3000K