Menu Search
Under-Cabinet Lighting Undercabinet Lighting Fixture Xenon

LEI LIGHTING ETC #XTL-1-HWW

Undercabinet Lighting Fixture Xenon

SKU #78080693743
Manufacturer Series: XTL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Undercabinet Lighting Fixture
Lamp Type: Xenon
Lamp Quantity: 1
Lamp Watts: 18W
Lamp Voltage: 12V
Supply Voltage: 120V
Dimensions: 9.00"L x 1.50"H x 4.62"D
Material: Aluminum Housing, Glass Diffuser
Color: White

Additional Info: Includes: Electronic Transformer, 10,000 hr Lamps, Hi-Lo Dimmer Switch, Hard Wired