Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
LEI LIGHTING ETC #XTL-5-HW/WH

Undercabinet Lighting Fixture, Xenon, 18W 12V

SKU # 78080695534 Manufacturer Series: XTL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Undercabinet Lighting Fixture
Lamp Type: Xenon
Lamp Quantity: 5
Lamp Watts: 18W
Lamp Voltage: 12V
Supply Voltage: 120V
Dimensions: 38.50"L x 1.50"H x 4.62"D
Material: Aluminum Housing, Glass Diffuser
Color: White

Additional Info: Includes: Electronic Transformer, 10,000 hr Lamps, Hi-Lo Dimmer Switch, Hard Wired