Menu Search
Under-Cabinet Lighting Undercabinet Lighting Fixture, Halogen, 20W 12V
JUNO LIGHTING #ULH214-WH

PRO-HALOGEN Undercabinet Lighting Fixture, Halogen, 20W 12V

SKU # 66120904149
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Undercabinet Lighting Fixture
Lamp Type: Halogen
Lamp Quantity: 2
Lamp Watts: 20W
Lamp Voltage: 12V
Supply Voltage: 120V
Dimensions: LxHxD: 14 x 1 x 4.5 in.
Color: White

Additional Info: Includes: Electronic Transformer, T3 Lamps, 3/8" NM or AC Connector