Menu Search
Under-Cabinet Lighting Undercabinet Lighting Fixture, Halogen, 18W 12V
JUNO LIGHTING #ULX318-WH

Undercabinet Lighting Fixture, Halogen, 18W 12V

SKU # 66120907070 Manufacturer Series: ULX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Undercabinet Lighting Fixture
Lamp Type: Halogen
Lamp Quantity: 3
Lamp Watts: 18W
Lamp Voltage: 12V
Supply Voltage: 120V
Dimensions: LxHxD: 18 x 1.19 x 3.5 in.
Material: Metal
Color: White

Under-Cabinet Lighting: Type - Undercabinet Lighting Fixture; Lamp Type - Halogen; Lamp Quantity - 3; Lamp Watts - 18W; Lamp Voltage - 12V; Supply Voltage - 120V; Dimensions - 18.00"L x 1.19"H x 3.50"D; Material - Metal; Color - White; Additional Information - Includes: Electronic Transformer, T5 Lamps, 3/8" Connector. Dimming: Hi-Low-Off fixture mounted rocker or Wall mounted dimmers; Manufacturer Series - ULX

Additional Info: Includes: Electronic Transformer, T5 Lamps, 3/8" Connector. Dimming: Hi-Low-Off fixture mounted rocker or Wall mounted dimmers