JUNO LIGHTING #UPLED30-WH

Undercabinet Light Fixture, LED, 12W, 120V Supply, Aluminum, White

SKU: 66120926140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Undercabinet Lighting Fixture
Lamp Type: LED
Lamp Quantity: 8
Lamp Watts: 10.7W
Supply Voltage: 120V
Dimensions: 30.00 in. L x 4.50 in. W x 1.00 in. H
Material: Aluminum
Color: White
Manufacturer Series: Pro-Series
Description
Juno Pro-Series LED duplicates the light level of halogen undercabinet lighting using just 1/6 the energy. At four hours per day you can expect over 34-years of maintenance-free operation. Pro-Series LED fixtures feature fast, trouble-free installation and utilize warm-white 3000K LEDs tightly binned within a 2-step MacAdam Ellipse for industry-leading color consistency. Pro-Series LED 22 and 30 in. fixtures are available with Passive Infrared (PIR) Occupancy Sensor, field set for 30 seconds to 30 minutes.
Additional Info: Total Operating Current: 0.10A, Lumens: 580, CCT: 3000K, Phase Dimming, Includes: On/Off Rocker Switch, Direct Wire