Menu Search
Search
SIEMENS #3VA6225-6KL31-2AA0

Molded Case Circuit Breaker, 250A, 600Y/347V AC, 3P

SKU # 80476630965 Manufacturer Series: Sentron 3VA
RoHS Compliant
Country of Origin: Czech Republic - Subject to change
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600Y/347V AC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 22 kA IR at 600Y/347 VAC
Dimensions WxHxD: 4.10x7.80x4.20 in. (104.1x198.1x106.7 mm)
Frame Type: 3VA6 250A

The integrated 3VA UL portfolio consists of two different series of molded case circuit breakers in six different rated operational current versions (frame size). The new 3VA UL molded case circuit breakers set new standards in flexibility and the variety