Menu Search
Search
EATON #XTAE115G11A100

Electronic Motor Starter, 100 to 120 VAC 50/60Hz Coil

SKU # 78668521227 Manufacturer Series: Series XT
RoHS Compliant
Type: Full Voltage Non-Reversing Electronic Motor Starter
Construction Standard: I.E.C. 575 VAC
Size: I.E.C Size G, 90mm Frame
UL Cont. Amps: 115 A
Phase: 3
Coil Voltage: 100 to 120 VAC 50/60Hz
Hp 3-Phase 460V: 100 Hp
Enclosure Type: IP20, Open
Overload Relay: Bi-Metallic
Motor FLA: 70 to 100 A
Auxiliary Contacts: 1NO 1NC

The EATON XT contactors and starters includes non-reversing and reversing contactors, overload relays and a variety of related accessories. It is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to i