Menu Search
Search
EATON #HKD3100

Cutler-Hammer® Molded Case Circuit Breaker, 600 VAC 50/60Hz, 250 VDC, 3P

SKU # 78667902635 Manufacturer Series: Series C
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600 VAC 50/60Hz, 250 VDC
Number of Poles: 3P
Amps: 100A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 35 kA IR
KA IR VDC: 22 kA IR at 250 VDC
Terminals: Line and Load Lugs
Dimensions WxHxD: WxHxD: 5.5 x 10.13 x 4.1 in.
Frame Type: K-Frame, Type HKD

Eaton's molded case circuit breakers are designed to provide circuit protection for low voltage distribution systems. They are described by NEMA as, "a device for closing and interrupting a circuit between separable contacts under both normal and abnormal conditions," and furthermore as, "a breaker assembled as an integral unit in a supporting and enclosing housing of insulating material." The National Electrical Code (NEC®) describes them as, "A device designed to open and close a circuit by non-automatic means, and to open the circuit automatically on a predetermined overload of current, without injury to itself when properly applied within its rating." So designed, Eaton circuit breakers protect conductors against overloads and conductors and connected apparatus, such as motors and motor starters, against short circuits. In low voltage distribution systems, there are many varied applications of molded case circuit breakers.