Menu Search
TELEMECANIQUE SWITCHES & SENSORS #SM554B000

Ultrasonic Sensor 50.8mm (2.0 in.) - 635mm (25.0 in.)

SKU # 38911909471
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ultrasonic Sensor
Construction Style: Block
Sensing Range: 50.8-635mm (2 to 25 in.)
Voltage: 100-240V AC
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Sensing Position: Side
Material: Plastic
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP67
Temperature Rating: 0 to 50 Degree C (32 to 122 Degree F)
Output Configuration: NO or NC (NPN/PNP)

Ultrasonic Sensors (Reflex-Reflective, Block Style): Type - Ultrasonic Sensor; Sensing Range - 50.8mm (2.0 in.) - 635mm (25.0 in.); Voltage - 100-240VAC; Output Configuration - N.O. or N.C. (NPN/PNP); Connection - Connector, 4-pin; Connection Size - M12x1; Construction - Block Style; Sensing Position - Side; Material - Plastic; Enclosure Rating NEMA - NEMA 4X; Enclosure Rating IEC - IEC IP67; Temperature Rating - 0 deg C (32 deg F) 50 deg C (122 deg F); Additional Information - Sensing Face Material: Silicone Rubber

Additional Info: Sensing Face Material: Silicone Rubber