Menu Search
Ultrasonic Sensors Ultrasonic Sensor 39.37 in. (1m)

TELEMECANIQUE SWITCHES & SENSORS #SC950A100S

SUPERPROX Ultrasonic Sensor 39.37 in. (1m)

SKU #38911908711
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ultrasonic Sensor
Construction Style: Round
Sensing Range: 39.37 in. (1m)
Wires - Voltage Type: 4-Wire DC
Voltage: 12-24V DC
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 30mm
Sensing Position: End
Material: Plastic
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP67
Temperature Rating: 0 to 50 Degree C (32 to 122 Degree F)

Ultrasonic Sensors (Reflex-Reflective, Tubular Style): Type - Ultrasonic Sensor; Sensing Range - 39.37 in. (1m); Wiring, Volts - 4-Wire DC; Voltage - 12-24V DC; Connection - Connector, 4-pin; Connection Size - M12x1; Diameter - 30 mm Dia.; Construction - Cylindrical; Sensing Position - End; Material - Plastic; Enclosure Rating NEMA - NEMA 4X; Enclosure Rating IEC - IEC IP67; Temperature Rating - 0 deg C (-32 deg F) - 50 deg C (122 deg F); Additional Information - Face Material: Silicone Rubber; Manufacturer Series - SUPERPROX

Additional Info: Face Material: Silicone Rubber