Menu Search

SQUARE D COMPANY #VM1PTOQ

Ultrasonic Sensor 50.8mm (2.0 in.) - 508mm (20.0 in.)

SKU: 78590162416
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ultrasonic Sensor
Construction Style: Rectangular
Sensing Range: 50.8-508mm (2 to 20 in.)
Voltage: 12-24V DC
Connection Type: Connector
Connection Size: M12x1
Sensing Position: Side
Response Time: 15ms
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP67
Temperature Rating: -30 deg C (-22 deg F) 70 deg C (158 deg F)
Output Configuration: NO or NC (PNP)
Description
Ultrasonic Sensors (Reflex-Reflective, Block Style): Type - Ultrasonic Sensor; Sensing Range - 50.8mm (2.0 in.) - 508mm (20.0 in.); Voltage - 12-24VDC; Output Configuration - N.O. or N.C. (PNP); Connection - Connector; Connection Size - M12x1; Construction - Rectangular Style; Sensing Position - Side; Response Time - 15ms; Enclosure Rating NEMA - NEMA 4X; Enclosure Rating IEC - IEC IP67; Temperature Rating - -30 deg C (-22 deg F) 70 deg C (158 deg F); Additional Information - Sensing Face Material: Glass Epoxy
Additional Info: Sensing Face Material: Glass Epoxy