Menu Search
Ultrasonic Sensors Ultrasonic Sensor 50.8mm (2.0 in.) - 1000mm (39.4 in.)

SQUARE D COMPANY #SM502A173

Ultrasonic Sensor 50.8mm (2.0 in.) - 1000mm (39.4 in.)

SKU #78590192276
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ultrasonic Sensor
Construction Style: Block
Sensing Range: 50.8-1000mm (2 to 39.4 in.)
Voltage: 12-24V DC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: Side
Material: Plastic
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP67
Temperature Rating: 0 deg C (32 deg F) 50 deg C (122 deg F)
Output Configuration: NO or NC (NPN/PNP)

Ultrasonic Sensors (Reflex-Reflective, Block Style): Type - Ultrasonic Sensor; Sensing Range - 50.8mm (2.0 in.) - 1000mm (39.4 in.); Voltage - 12-24VDC; Output Configuration - N.O. or N.C. (NPN/PNP); Connection - Cable; Connection Size - 2m (6.5 ft); Construction - Block Style; Sensing Position - Side; Material - Plastic; Enclosure Rating NEMA - NEMA 4X; Enclosure Rating IEC - IEC IP67; Temperature Rating - 0 deg C (32 deg F) 50 deg C (122 deg F); Additional Information - Sensing Face Material: Silicone Rubber

Additional Info: Sensing Face Material: Silicone Rubber