Menu Search
Ultrasonic Sensors Ultrasonic Sensor 39.37 in. (1m)

SQUARE D COMPANY #SM950A100000S

SUPERPROX Ultrasonic Sensor 39.37 in. (1m)

SKU #78590154790
Manufacturer Series: 900
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ultrasonic Sensor
Construction Style: Barrel/Tubular
Sensing Range: 39.37 in. (1m)
Wires - Voltage Type: 4 Wire DC
Voltage: 12-24V DC
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Output Mode: NO
Output Type: NPN/PNP
Diameter: 30mm
Sensing Position: End
Response Time: 25ms
Material: Stainless Steel
Enclosure Rating NEMA: NEMA 4X
Enclosure Rating IEC: IEC IP67
Temperature Rating: 0 deg C (-32 deg F) - 50 deg C (122 deg F)

Ultrasonic Sensors (Reflex-Reflective, Tubular Style): Type - Ultrasonic Sensor; Sensing Range - 39.37 in. (1m); Wiring, Volts - 4 Wire DC; Voltage - 12-24V DC; Connection - Connector, 4-pin; Connection Size - M12x1; Output Mode - N.O. (NPN/PNP); Diameter - 30 mm Dia.; Construction - Tubular Short Barrel, Threaded; Sensing Position - End; Response Time - 25ms; Material - Stainless Steel; Enclosure Rating NEMA - NEMA 4X; Enclosure Rating IEC - IEC IP67; Temperature Rating - 0 deg C (-32 deg F) - 50 deg C (122 deg F); Additional Information - Sensing Window: 6.4 mm, Face Material: Silicone Rubber; Manufacturer Series - SUPERPROX 900

Additional Info: Sensing Window: 6.4 mm, Face Material: Silicone Rubber