Menu Search
Ultrasonic Sensors Sonar Sensor, 60 mm - 300 mm Sensing, 24V DC, M12x1 Connector, N.O. (PNP) Output
SIEMENS #3RG6112-3GF00

SIMATIC Sonar Sensor, 60 mm - 300 mm Sensing, 24V DC, M12x1 Connector, N.O. (PNP) Output

SKU # 75455460295
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ultrasonic Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 60-300mm (2.36 to 11.81 in.)
Voltage: 24V DC
Connection Type: Connector
Connection Size: M12x1
Output Mode: NO
Output Type: PNP
Diameter: 30mm
Sensing Position: End
Beam Configuration: 300 mA
Material: Nickel Plated Brass
Enclosure Rating IEC: IEC IP65