Menu Search
Ultrasonic Sensors Sonar Sensor, 2.36-11.81 in., 24V DC, N.O. (PNP), M12x1, Crastin

SIEMENS #3RG6342-3AB00

SIMATIC Sonar Sensor, 2.36-11.81 in., 24V DC, N.O. (PNP), M12x1, Crastin

SKU #75455434846
Manufacturer Series: PXS100
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Diffuse Sensor
Construction Style: Rectangular
Sensing Range: 60-300mm (2.36 to 11.81 in.)
Voltage: 24V DC
Connection Type: Connector
Connection Size: M12x1
Output Mode: NO
Output Type: PNP
Sensing Position: Side
Response Time: 70ms
Material: Crastin
Enclosure Rating IEC: IEC IP65, IP68
Temperature Rating: 0 to 55 Degree C (32 to 131 Degree F)

Additional Info: LED Indicator