BANNER ENGINEERING #Q45UR3LIU64C

Ultrasonic Sensor, 250mm Sensing, 15-24V DC, Cable Connection

SKU: 66248853012
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Photoelectric Thru-Beam Sensor Pair
Construction Style: Rectangular, Threaded
Voltage: 15-24V DC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Material: Stainless Steel
Enclosure Rating NEMA: NEMA 6P
Enclosure Rating IEC: IEC IP67
Temperature Rating: -25 to 70°C (-13 to 158°F)
Indication Display: LED Output Indicator
Manufacturer Series: U-Gage
Description
Ultrasonic Sensors (Thru-Beam, Block Style): Sensor Type - Photoelectric Thru-Beam Sensor Pair; Voltage - 15-24VDC; Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction Style - Rectangular, Threaded; Material - Stainless Steel; Indication Display - LED Output Indicator; Enclosure Rating NEMA - NEMA 6P; Enclosure Rating IEC - IEC IP67; Temperature Rating - -25 to 70 deg C (-13 to 158 deg F); Manufacturer Series - U-Gage