Menu Search
Ultrasonic Sensors Ultrasonic Sensor, 200-8 m Sensing, 85-264VAC/48-250VDC, N.O./N.C. Configuration, 1/2-14NPSM, ABS
BANNER ENGINEERING #QT50UVR3WQ1

U-GageĀ® Ultrasonic Sensor, 200-8 m Sensing, 85-264VAC/48-250VDC, N.O./N.C. Configuration, 1/2-14NPSM, ABS

SKU # 66248872475 Manufacturer Series: QT50UVR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ultrasonic Sensor
Construction Style: Rectangular
Sensing Range: 200mm-8m (8 in. to 26 ft.)
Voltage: 85-264V AC, 48-250V DC
Connection Type: Connector, 5-Pin Micro
Connection Size: 1/2-14 NPSM
Sensing Position: Side
Enclosure Rating NEMA: NEMA 6P
Enclosure Rating IEC: IEC IP67
Temperature Rating: -20 deg C (-4 deg F) 70 deg C (158 deg F)
Output Configuration: NO or NC

Ultrasonic Sensors (Reflex-Reflective, Block Style): Type - Ultrasonic Sensor; Sensing Range - 200 mm - 8 m (8 in. - 26-ft); Voltage - 85-264VAC, 48-250VDC; Output Configuration - N.O. or N.C.; Connection - Connector, 5-pin Micro; Connection Size - 1/2-14NPSM; Construction - Rectangular; Sensing Position - Side; Enclosure Rating NEMA - NEMA 6P; Enclosure Rating IEC - IEC IP67; Temperature Rating - -20 deg C (-4 deg F) 70 deg C (158 deg F); Manufacturer Series - U-GAGE QT50UVR