Menu Search
BANNER ENGINEERING #Q45ULIU64ACRQ

U-Gage® Proximity Sensor, 55.11 in. Sensing, 15-24VDC, 7/8 in.-16 UNF 5-pin Mini, Right Angle Sensing

SKU # 66248847553 Manufacturer Series: Q45U Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ultrasonic Sensor
Construction Style: Rectangular
Sensing Range: 1400mm (55.11 in.)
Voltage: 15-24V DC
Connection Type: Connector, 5-Pin Mini
Connection Size: 7/8-16 UN
Nominal Dimensions: WxDxH 1.75x3.12x3.45 in. (44.5x79.4x87.6mm)
Sensing Position: Right Angle
Response Time: 48 ms to 1.28 S (Adjustable)
Material: PBT Polyester
Enclosure Rating NEMA: NEMA 6P
Enclosure Rating IEC: IEC IP67
Temperature Rating: -13° to +158°F (-25° to +70°C)
Switching Frequency: 128 kHz

Photoelectric Sensors (Background Rejection, Block Style): Type - Ultrasonic Sensor; Sensing Range - 1400mm (55.11"); Voltage Range - 15-24V DC; Connection Type - Connector, 5-Pin Mini; Connection Size - 7/8-16UN; Construction Style - Rectangular, Threaded Base; Sensing Position - Right Angle; Response Time - 48 ms to 1.28 S (Adjustable); Material - PBT Polyester; Enclosure Rating NEMA - NEMA 6P; Enclosure Rating IEC - IEC IP67; Switching Frequency - 128 kHz; Temperature Rating - -25 to 70degC (-13 to 158degF); Nominal Dimensions - WxDxH 1.75x3.12x3.45" (44.5x79.4x87.6mm)

Additional Info: Switch For On/Off Presence Detection & High/Low Level Control