STEREN ELECTRONICS #300-145-WH

Phone Junction Block Box, Surface Mount, 4-Conductor 6-Position RJ11, White

SKU: 40011098994
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Mounting: Surface Mount
Configuration: 4-Conductor 6-Position RJ11
Color: White
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Mounting - Surface Mount; Configuration - 4-Conductor 6-Position RJ11; Color - White