SIEMON COMPANY #MX6-05

Modular UTP Jack Yellow 8-Wire RJ45

SKU: 70041626261
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Flush
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow
Manufacturer Series: MAX
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC; Mounting - Flush; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6; Color - Yellow; Additional Information - Angled Mount, Uses Standard 110 Single Position Termination Tool; Manufacturer Series - MAX®
Additional Info: Angled Mount, Uses Standard 110 Single Position Termination Tool