SIEMON COMPANY #MX-MFP-HMA-01

Modular UTP Jack Black

SKU: 70041615961
Manufacturer Series: MAX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate, Adapter
Color: Black
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC; Mounting - Faceplate, Adapter; Color - Black; Additional Information - For Herman Miller Action Office Series 2 and Ethospace Base Openings; Manufacturer Series - MAX®
Additional Info: For Herman Miller Action Office Series 2 and Ethospace Base Openings