Menu Search

SIEMON COMPANY #MX5-F01B

Modular UTP Jack Black 8-Wire RJ45

SKU: 70041631066
Manufacturer Series: MAX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Modular UTP Jack
Connection: Punchdown
Mounting: Faceplate
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Black
Description
UTP Modular Jacks: Module Type - Modular UTP Jack; Connection - Punchdown; Mounting - Faceplate; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Black; Additional Information - Flat Mount, Uses Standard 110 Termination Tool; Manufacturer Series - MAX®
Additional Info: Flat Mount, Uses Standard 110 Termination Tool