Menu Search
UTP Jack Inserts Jack, Modular UTP Shielded; CAT 6A; IDC Connection; Black
SIEMON COMPANY #Z6A-SK01

Jack, Modular UTP Shielded; CAT 6A; IDC Connection; Black

SKU # 70041678389 Manufacturer Series: Z-MAX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack Shielded
Connection: IDC
Mounting: Keystone Opening
Configuration: 8-Position RJ45/6-Position RJ11
Wiring Code: T568A/B
Category: 6A
Color: Black

Modular UTP Jack Shielded Black 8-Position RJ45/6-Position RJ11

Additional Info: Housing Material: Zinc Die Cast