Menu Search
UTP Jack Inserts Jack, Modular UTP; Flush Mount; IDC Connection; CAT 6; Blue
SIEMON COMPANY #MX6-06

Jack, Modular UTP; Flush Mount; IDC Connection; CAT 6; Blue

SKU # 70041626262 Manufacturer Series: MAX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Flush
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Blue

Modular UTP Jack Blue 8-Wire RJ45

Additional Info: Angled Mount, Uses Standard 110 Single Position Termination Tool