WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SIEMON COMPANY #Z6-01

Jack, Modular UTP; CAT 6; IDC Connection; Black

SKU # 70041678322 Manufacturer Series: Z-MAX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Faceplate
Configuration: 8-Position RJ45/6-Position RJ11
Wiring Code: T568A/B
Category: 6
Color: Black

Modular UTP Jack Black 8-Position RJ45/6-Position RJ11

Additional Info: Housing Material: Glass-Reinforced Nylon