You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #CJ5E88TGRD-24-PRJMAC--

UTP Jack Module, 8-Position, 8-Wire RJ45, Cat 5e, Red

SKU # 47602698285 Manufacturer Series: TX5e
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: UTP Jack Module
Connection: Snap-In
Mounting: Faceplate, Patch Panel, Surface Mount Box
Configuration: 8-Position, 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: Red

Category 5e/class D, 8-position, UTP jack module shall terminate 4-pair, 22 - 26 AWG, 100 ohm unshielded twisted pair cable and shall not require use of a punchdown tool. UTP jack modules shall use a forward motion termination method to optimize performance by maintaining cable pair geometry while eliminating conductor untwist. The termination cap shall be color-coded red to designate Category 5e performance and shall include a universal label coded for T568A and T568B wiring schemes.