×

Your shopping cart is empty.

PANDUIT  MP588-C

Modular UTP Jack Clear 8-Wire RJ45

PANDUIT

Manufacturer # MP588-C

SKU: 07498374552





Product Description

UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Crimp-Fit; Mounting - Faceplate, Adapter, Box; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Clear


Additional: Pack of 100
Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100

Required Date:

Qty:

Module Type: Modular UTP Jack
Connection: IDC - Crimp-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Clear

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: