PANDUIT #CJ6X88TGYL-24

Mini-ComĀ® Modular UTP Jack 8-Wire RJ45 Yellow 6A

SKU: 07498301088
Manufacturer Series: TX6A 10Gig
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6A
Color: Yellow
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - Snap In; Mounting - Faceplate, Surface Mount, Panel; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6A; Color - Yellow; Additional Information - Unshielded, Housing Material: ABS, Operating Temperature Range: -10 - 60 deg C, Bulk Pack: 24; Manufacturer Series - Mini-Com TX6A 10Gig
Additional Info: Unshielded, Housing Material: ABS, Operating Temperature Range: -10 - 60 deg C, Bulk Pack: 24