PANDUIT #CJK5E88TGRD

Modular UTP Jack 8-Wire RJ45, Keyed Red 5e

SKU: 07498319199
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45, Keyed
Wiring Code: T568A/B
Category: 5e
Color: Red
Manufacturer Series: Mini-Com TX5e
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - Snap In; Mounting - Faceplate, Surface Mount, Panel; Configuration - 8-Wire RJ45, Keyed; Wiring Code - T568A/B; Category - 5e; Color - Red; Additional Information - Unshielded, Housing Material: ABS; Manufacturer Series - Mini-Com TX5e
Additional Info: Unshielded, Housing Material: ABS