Menu Search

PANDUIT #CJD5E88TGIG

Mini-ComĀ® Modular UTP Jack 8-Wire RJ45 International Gray 5e

SKU: 07498339562
Manufacturer Series: TX5e
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Connection: Snap In
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: International Gray
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - Snap In; Mounting - Faceplate, Surface Mount, Panel; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - International Gray; Additional Information - Unshielded, With Shuttered; Manufacturer Series - Mini-Com TX5e
Additional Info: Unshielded, With Shuttered