PANDUIT #CJ88IGY

Mini-ComĀ® Modular UTP Jack 8-Wire RJ45 International Gray 3

SKU: 07498303536
Manufacturer Series: Mini-Jack
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular UTP Jack
Mounting: Faceplate, Surface Mount, Panel
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 3
Color: International Gray
Description
UTP Jack Inserts: Module Type - Modular UTP Jack; Mounting - Faceplate, Surface Mount, Panel; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 3; Color - International Gray; Additional Information - Housing Material: ABS, Operating Temperature Range: -10 - 60 deg C; Manufacturer Series - Mini-Com Mini-Jack
Additional Info: Housing Material: ABS, Operating Temperature Range: -10 - 60 deg C